Beli Gerinda Mini Ukir di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mollar Gerinda Bor MiniDeskripsi:Dilengkapi dengan grinding bitsDilengkapi dengan Flexible GrinderSpareparts tersedia lengkapatribut:
- Collet Capacity: 3.2mm
- Power (W): 130
- No Load Speed (rpm): 10000-32000rpm
- Voltage (V): 230V 50Hz
- Makita Gerinda TanganDeskripsi:Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
- SwissTech Mini Burr Hand DeburringtoolDeskripsi:SwissBurr hand deburring tools are a fast effective and efficient way of deburring holes, slots and edges. Swiss Burr is a totally modular system of interchangeable handles, holders and blades designed to cover all applications. A choice of HSS or carbide blades, countersinks and scrapers are available to suit your specific application. Swiss Burr blades are also interchangeable with commonly available brands including Kennedy, Noga, Ruko, Seco, Snap-Tap and Stellram. Mini Burr Set Lightweight reinforced plastic handle with easy grip and pocket clip. Handle will hold all E style heavy duty blades, supplied with 1x E100 blade. Removable cap for blade storage.atribut:
- Number of Pieces: 2
- Deburring Application: Hole, Edge Straight Edge
- Set Contents: E100 Blade Lightweight Handle Suitable for E Style Blades
- Set Type: Mini Burr
- Product Number: 155-00078
- Trade Letter: E
- BOSCH Gerinda Lurusatribut:
- Lever: Lockable Switch
- Voltage (V): 230
- KRISBOW Cordless Mini Grinderatribut:
- Chuck Capacity (mm): 3
- Input Voltage (V): 12
- No Load Speed (rpm): 8000-30000
- Makita Gerinda Boratribut:
- Collet: 3.6 mm (1/8 - 1/4 Inch)
- Power Supply Cord: 2.5m
- No Load Speed (rpm): 25
- Power (W): 400
- BOKY Gerinda Dudukatribut:
- Voltage (V): 220
- No Load Speed (rpm): 2950 (at 50 Hz)
- Wipro Air Micro Die Grinder Kitatribut:
- Air Pressure (psi): 90
- Length (mm): 132
- Include: 1 Pc Mini Oiler, Oil pot, Female Nipple; 2 Pc Hand Wrenches; 10Pc Mounted Stones
- No Load Speed (rpm): 54000
- TRUSCO Diamond Baratribut:
- Grain Size: #140
- Maximum Rotation Speed (rpm): 320000
- Shaft Diameter (mm): 1.6
- TRUSCO Diamond Bur 3mm Shankatribut:
- Shank Diameter (mm): 3
- TRUSCO Diamond Internal BurDeskripsi:(grinding pressure) In terms of grinding wheel life, it is recommendable to use it at low grinding pressure as much as possible. Excessively strong grinding pressure will cause a decrease its life.(Grinding fluid) It is a dry-type, but with a grinding flu
- TRUSCO Diamond BurDeskripsi:Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work.atribut:
- Compatible Machinability Material Types: Cemented Carbide, Glass, Ceramics, Rubber, Plastic, Stone and Concrete, Ferrite, Carbon, and Other Non-Ferrous Metals
- Shank Diameter (mm): 3
- TRUSCO Diamond Bur Set-8 per SetDeskripsi:31atribut:
- Accessories: T3-101M x 3pieces, T3-146M x 2pieces, T3-122M x 1piece, T3-140M x 1piece, T3-530M x 1piece
- Content: T3-101M x 3 Piece, T3-146M x 2 Piece, T3-122M x 1 Piece, T3-140M x 1 Piece, T3-530M x 1 Piece
- TRUSCO Mata Bor Diamond Internal Bur Rounded EndDeskripsi:-Because the tip has a rounded shape, it is suitable for use such as opening holes and removing burr from small holes.atribut:
- Grain Size: 140/170#
Daftar Harga Gerinda Mini Ukir Terbaru January 2026
| Mollar Gerinda Bor Mini | Rp469.900 |
| Makita Gerinda Tangan | Rp819.900 |
| RYU Gerinda Tangan | Rp349.900 |
| Nippon Resibon Mata Gerinda | Rp13.900 |
| SwissTech Mini Burr Hand Deburringtool | Rp189.900 |
| BOSCH Gerinda Lurus | Rp2.099.900 |
| KRISBOW Cordless Mini Grinder | Rp659.900 |
| Unoair Gerinda Angin | Rp489.900 |
| Makita Gerinda Bor | Rp1.699.900 |
| BOKY Gerinda Duduk | Rp189.900 |
Data diperbarui pada 05/01/2026 (Harga belum termasuk PPN)